Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 360 1677ZA 16T5/360 SYNCHRONOUS BELT
OPTIBELT T5 360 1677ZA 16T5/360 SYNCHRONOUS BELT
optibelt ALPHA TORQUE T5
References
optibelt:
16 T5 / 360
rubix:
229A7309
manufacturer :
T5 360 1677ZA
ean:
4014486956146
Technical specifications
Profile
T5
Primitive length
360
mm
Belt width
16
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 360 1677ZA 16T5/360 SYNCHRONOUS BELT
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
360
mm
Belt width
16
mm
Pitch
5
mm
Number of teeth
72
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.69
excl. VAT
/
Each
£
12.83
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT SLEEVE AT10-1480 380
OPTIBELT 16 AT10 / 1500 AP 1943593
OPTIBELT T10 1420 3277ZA PU TIMING BELT 32T10/1420
GATES PU TIMING BELT PU T2.5 145 25
OPTIBELT T5 305 2077ZA PU TIMING BELT 20T5/305
OPTIBELT 16 AT5 / 500 AP 1817310
OPTIBELT 16 AT10 / 880 1935740
GATES PU TIMING BELT PU T2.5 380 4
GATES PU TIMING BELT PU T10 1560 50
OPTIBELT 25 AT5 / 610 AP 1843473
OPTIBELT 10 AT5 / 860 AP 1875776
OPTIBELT PU TIMING BELT T10 500 1077ZA
GATES PU TIMING BELT PU AT10 1150 16
GATES PU TIMING BELT PU T5 295 8
GATES PU TIMING BELT PU AT10 890 16