Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 390 1677ZA
OPTIBELT PU TIMING BELT T5 390 1677ZA
optibelt ALPHA TORQUE T5
References
optibelt:
16 T5 / 390
rubix:
104A8703
manufacturer :
T5 390 1677ZA
ean:
4014486017519
Technical specifications
Profile
T5
Primitive length
390
mm
Belt width
16
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 390 1677ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Logistic Weight
16
g
Profile
T5
Primitive length
390
mm
Belt width
16
mm
Pitch
5
mm
Number of teeth
78
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.91
excl. VAT
/
Each
£
15.49
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU AT10 700 75
OPTIBELT 6 T5 / 1140 1940836
OPTIBELT PU TIMING BELT AT5 420 1077ZA
OPTIBELT AT5 975 1077ZA PU TIMING BELT 10AT5/975
OPTIBELT 16 AT5 / 600 AP 1982636
GATES PU TIMING BELT PU T10 890 32
OPTIBELT PU TIMING BELT T5 280 1277ZA
OPTIBELT 8 T5 / 320 1820153
OPTIBELT 10 T5 / 600 1500149
GATES DBL PU TIMING BELT DL PU T5 750 8 *IC*
OPTIBELT 6 T25 / 600 AP 1895251
GATES PU TIMING BELT PU T2.5-290-20
GATES PU TIMING BELT PU T10 900 16
OPTIBELT T5 255 2577ZA PU TIMING BELT 25T5/255
GATES PU TIMING BELT SLEEVE AT5-860 380