GATES PU TIMING BELT PU T5 260 32


Synchro-Power Polyurethane Belt

References
gates:PU T5 260 32
rubix:103A3866
manufacturer :7762-20268
ean:5414465502583
brand logo
brand logo
Technical specifications
ProfileT5
Primitive length260 mm
Belt width32 mm
See all Specifications

Product details : GATES PU TIMING BELT PU T5 260 32


Belts are Designed for a Wide Variety of Loads, from Micro-Positioning to High-Load and Dynamic Linear Movements. Therefore this Type of Belt is Especially Fit for Applications in Conveyors, Linear Actuators, Synchronous Transport, Assembly Lines, and Many more. Endless Welded Belts can be Equipped with a Wide Variety of Backings.

Strengths

•Endless Welded and Open-End Rolls in Various Sizes, Constructions and Tooth Designs
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available

Applications

Conveyors;Linear Actuators;Synchronous Transport;Assembly Lines

Technical specifications


Attributes
ProfileT5
Primitive length260 mm
Belt width32 mm
Pitch5 mm
Number of teeth52
Show UNSPSC/ECL@SS
£ 10.79 excl. VAT
/ Each
£ 12.95 incl. VAT
  • Usually arrives within 14 working days