Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 8 T5 / 375 1879598
OPTIBELT 8 T5 / 375 1879598
optibelt ALPHA TORQUE T5
References
optibelt:
8 T5 / 375
rubix:
265A9604
manufacturer :
T5 375 877ZA
ean:
4014486017403
Technical specifications
Profile
T5
Primitive length
375
mm
Belt width
8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 8 T5 / 375 1879598
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
375
mm
Belt width
8
mm
Pitch
5
mm
Number of teeth
75
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.04
excl. VAT
/
Each
£
7.25
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T5 840 6
OPTIBELT 12 AT5 / 780 1935113
OPTIBELT T10 1780 1277ZA PU TIMING BELT 12T10/1780
OPTIBELT 6 T5 / 275 AP 1977590
OPTIBELT PU TIMING BELT AT10 560 2577ZA
OPTIBELT T10 1250 3277ZA PU TIMING BELT 32T10/1250
OPTIBELT 25 T10 / 350 1502282
OPTIBELT T5 560 2077ZA PU TIMING BELT 20T5/560
OPTIBELT T10 450 1277ZA PU TIMING BELT 12T10/450
GATES DBL PU TIMING BELT DL PU T10 1210 12 *IC*
OPTIBELT 32 T10 / 1200 AP 1850157
GATES PU TIMING BELT PU 10 AT10 1400 INVOICE-0000000000315442-20211117
OPTIBELT 16 AT10 / 1250 AP 1947507
OPTIBELT 20 T5 / 220 AP 1875764
GATES PU TIMING BELT PU T5 1075 25