GATES PU TIMING BELT PU 10 AT10 1400 INVOICE-0000000000315442-20211117


Synchro-Power Polyurethane Belt

References
gates:PU AT10 1400 10
rubix:100A6453
manufacturer :7762-61401
ean:5414465229329
brand logo
brand logo
Technical specifications
ProfileAT10
Primitive length1400 mm
Belt width10 mm
See all Specifications

Product details : GATES PU TIMING BELT PU 10 AT10 1400 INVOICE-0000000000315442-20211117


Belts are Designed for a Wide Variety of Loads, from Micro-Positioning to High-Load and Dynamic Linear Movements. Therefore this Type of Belt is Especially Fit for Applications in Conveyors, Linear Actuators, Synchronous Transport, Assembly Lines, and Many more. Endless Welded Belts can be Equipped with a Wide Variety of Backings.

Strengths

•Endless Welded and Open-End Rolls in Various Sizes, Constructions and Tooth Designs
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available

Applications

Conveyors;Linear Actuators;Synchronous Transport;Assembly Lines

Technical specifications


Attributes
ProfileAT10
Primitive length1400 mm
Belt width10 mm
Pitch10 mm
MaterialPU
Tie beam materialSteel
Height2.2 mm
Show UNSPSC/ECL@SS
£ 13.80 excl. VAT
/ Each
£ 16.56 incl. VAT
  • Usually arrives within 14 working days