Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 20 T5 / 375 1760828
OPTIBELT 20 T5 / 375 1760828
optibelt ALPHA TORQUE T5
References
optibelt:
20 T5 / 375
rubix:
265A9992
manufacturer :
T5 375 2077ZA
ean:
4014486017441
Technical specifications
Profile
T5
Primitive length
375
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 20 T5 / 375 1760828
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
375
mm
Belt width
20
mm
Pitch
5
mm
Number of teeth
75
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.72
excl. VAT
/
Each
£
14.06
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T5 410 10
OPTIBELT 10 T5 / 440 AP 1738004
OPTIBELT AT10 1080 3277ZA PU TIMING BELT 32AT10/1080
OPTIBELT 16 DT5 / 620 AP 1890558
OPTIBELT PU TIMING BELT T5 650 1277ZA
GATES DBL PU TIMING BELT DL PU T5 480 8
OPTIBELT 32 T10 / 1960 AP 1844281
OPTIBELT T10 560 2077ZA PU TIMING BELT 20T10/560
GATES PU TIMING BELT PU T10 690 25
OPTIBELT T5 275 2577ZA PU TIMING BELT 25T5/275
OPTIBELT 6 T5 / 430 AP 1709510
OPTIBELT 12 T10 / 850 AP 1892091
GATES PU TIMING BELT PU T2.5 200 4
GATES PU TIMING BELT PU T10 1610 16
OPTIBELT 25 AT10 / 580 AP 1914557