Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 390 1277ZA
OPTIBELT PU TIMING BELT T5 390 1277ZA
optibelt ALPHA TORQUE T5
References
optibelt:
12 T5 / 390
rubix:
104A8702
manufacturer :
T5 390 1277ZA
ean:
4014486017502
Technical specifications
Profile
T5
Primitive length
390
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 390 1277ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Logistic Weight
12
g
Profile
T5
Primitive length
390
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
78
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.43
excl. VAT
/
Each
£
12.52
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T5 1075 4
OPTIBELT 20 T5 / 725 1924225
OPTIBELT 10 AT10 / 1010 1937661
OPTIBELT 10 T10 / 980 AP 1902236
GATES 7762-61103 PU AT10 1100 25
OPTIBELT AT5 255 1077ZA PU TIMING BELT 10AT5/255
GATES PU TIMING BELT PU T10 1350 20
GATES PU TIMING BELT PU T2.5 600 16
OPTIBELT T5 270 2577ZA PU TIMING BELT 25T5/270
OPTIBELT 12 T10 / 850 1583671
GATES PU TIMING BELT PU 32 AT10 1600
GATES PU TIMING BELT PU T2.5 160 10
GATES PU T5 610 50 PU TIMING BELT 50T5/610
GATES PU TIMING BELT PU AT10 960 32
OPTIBELT 50 AT10 / 1280 1939886