Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 410 1077ZA
OPTIBELT PU TIMING BELT T5 410 1077ZA
optibelt ALPHA TORQUE T5
References
optibelt:
10 T5 / 410
rubix:
104A9593
manufacturer :
T5 410 1077ZA
ean:
4014486017656
Technical specifications
Profile
T5
Primitive length
410
mm
Belt width
10
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 410 1077ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
410
mm
Belt width
10
mm
Pitch
5
mm
Number of teeth
82
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.14
excl. VAT
/
Each
£
10.97
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T5 355 4
GATES 7762-61861 PU AT10 1860 10
OPTIBELT T5 295 1277ZA PU TIMING BELT 12T5/295
GATES 7762-50867 PU AT5 860 6
GATES PU TIMING BELT PU AT5 375 25
OPTIBELT 8 DT5 / 515 AP 1747111
GATES 7762-81106 DL PU T5 1100 20
OPTIBELT 12 T25 / 342 AP 1850844
OPTIBELT 8 T25 / 540 AP 1866686
OPTIBELT 25 T5 / 425 1880787
OPTIBELT 10 DT10 / 750 1954479
GATES 7762-61156 PU AT10 1150 12
OPTIBELT 8 T5 / 940 AP 1769679
GATES PU T5 500 50 PU TIMING BELT 50T5/500
OPTIBELT PU TIMING BELT 8T5/660