Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 20 T5 / 430 1701050
OPTIBELT 20 T5 / 430 1701050
optibelt ALPHA TORQUE T5
References
optibelt:
20 T5 / 430
rubix:
266A0172
manufacturer :
T5 430 2077ZA
ean:
4014486017922
Technical specifications
Profile
T5
Primitive length
430
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 20 T5 / 430 1701050
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Logistic Weight
18
g
Profile
T5
Primitive length
430
mm
Belt width
20
mm
Pitch
5
mm
Number of teeth
86
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.12
excl. VAT
/
Each
£
14.54
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 8 T5 / 840 AP 1961196
GATES PU TIMING BELT PU AT5 610 75
OPTIBELT PU TIMING BELT 6AT5/600
OPTIBELT 12 T5 / 650 AP 1519005
OPTIBELT AT10 1250 5077ZA PU TIMING BELT 50AT10/1250
GATES PU TIMING BELT PU AT5 1500 6
GATES 7762-10255 PU T2.5 210 12
OPTIBELT 20 AT10 / 1860 AP 1922780
GATES 7762-30850 PU T10 850 12
OPTIBELT 10 T25 / 950 AP 1821649
GATES PU TIMING BELT PU T5 780 25
OPTIBELT 12 T5 / 440 1835105
OPTIBELT 20 T10 / 1210 AP 1792107
OPTIBELT 8 T5 / 610 AP 1972896
GATES 7762-61361 PU AT10 1360 10