Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 8 T5 / 440 1807104
OPTIBELT 8 T5 / 440 1807104
optibelt ALPHA TORQUE T5
References
optibelt:
8 T5 / 440
rubix:
266A0252
manufacturer :
T5 440 877ZA
ean:
4014486017960
Technical specifications
Profile
T5
Primitive length
440
mm
Belt width
8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 8 T5 / 440 1807104
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
440
mm
Belt width
8
mm
Pitch
5
mm
Number of teeth
88
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.24
excl. VAT
/
Each
£
7.49
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU AT5 500 25
OPTIBELT 10 T10 / 1000 1801356
OPTIBELT T10 980 3277ZA PU TIMING BELT 32T10/980
OPTIBELT 50 AT10 / 560 AP 1909220
OPTIBELT DT5 815 677ZA PU TIMING BELT 6DT5/815
GATES 7762-10258 PU T2.5 210 25
OPTIBELT 25 T10 / 910 AP 1882199
OPTIBELT AT5 750 2577ZA PU TIMING BELT 25AT5/750
OPTIBELT 25 T5 / 1115 1996017
GATES PU TIMING BELT PU T2.5 230 20
OPTIBELT PU TIMING BELT 8AT5/780
GATES PU TIMING BELT PU T5 610 12 *IC*
OPTIBELT PU TIMING BELT T5 525 1677ZA
OPTIBELT PU TIMING BELT T10 440 3277ZA
OPTIBELT 16 T5 / 280 AP 1969254