Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT 6T5/445
OPTIBELT PU TIMING BELT 6T5/445
optibelt ALPHA TORQUE T5
References
optibelt:
6 T5 / 445
rubix:
100A0598
manufacturer :
T5 445 677ZA
ean:
4014486018035
Technical specifications
Profile
T5
Primitive length
445
mm
Belt width
6
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT 6T5/445
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
445
mm
Belt width
6
mm
Pitch
5
mm
Number of teeth
89
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.21
excl. VAT
/
Each
£
7.45
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU AT5 1500 4
OPTIBELT 12 AT5 / 710 AP 1974440
OPTIBELT 12 AT10 / 1300 1966757
OPTIBELT T5 275 2077ZA PU TIMING BELT 20T5/275
GATES 7762-20149 PU T5 325 32
OPTIBELT DT10 1250 1077ZA PU TIMING BELT 10DT10/1250
OPTIBELT AT5 1500 2577ZA PU TIMING BELT 25AT5/1500
GATES PU TIMING BELT PU T10-1450-75
GATES PU TIMING BELT PU T2.5 480 32
OPTIBELT T10 700 3277ZA PU TIMING BELT 32T10/700
OPTIBELT 6 T5 / 630 AP 1603866
OPTIBELT 12 T10 / 900 AP 1815787
OPTIBELT 16 T5 / 1215 AP 1857278
GATES 7762-30657 PU T10 650 50
GATES PU TIMING BELT PU T5-275-32