Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 445 1277ZA PU TIMING BELT 12T5/445
OPTIBELT T5 445 1277ZA PU TIMING BELT 12T5/445
optibelt ALPHA TORQUE T5
References
optibelt:
12 T5 / 445
rubix:
105A3794
manufacturer :
T5 445 1277ZA
ean:
4014486018066
Technical specifications
Profile
T5
Primitive length
445
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 445 1277ZA PU TIMING BELT 12T5/445
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Logistic Weight
12
g
Profile
T5
Primitive length
445
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
89
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.51
excl. VAT
/
Each
£
12.61
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 25 T5 / 860 AP 1872034
GATES PU TIMING BELT PU T5 475 8
OPTIBELT 8 T5 / 515 AP 1568594
OPTIBELT 25 DT5 / 700 AP 1919252
OPTIBELT 12 DT5 / 700 1831480
OPTIBELT T5 275 1677ZA PU TIMING BELT 16T5/275
OPTIBELT 10 T25 / 150 1959646
OPTIBELT 12 T5 / 300 1949367
GATES PU TIMING BELT PU T5 390 10
GATES 7762-61326 PU AT10 1320 12
OPTIBELT 10 T5 / 375 1846240
OPTIBELT AT10 980 3277ZA PU TIMING BELT 32AT10/980
OPTIBELT 20 T5 / 460 AP 1988504
OPTIBELT 16 T5 / 1440 AP 1922618
GATES PU TIMING BELT PU T2.5 780 12