Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 10 T5 / 375 1846240
OPTIBELT 10 T5 / 375 1846240
optibelt ALPHA TORQUE T5
References
optibelt:
10 T5 / 375
rubix:
265A9605
manufacturer :
T5 375 1077ZA
ean:
4014486017410
Technical specifications
Profile
T5
Primitive length
375
mm
Belt width
10
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 10 T5 / 375 1846240
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
375
mm
Belt width
10
mm
Pitch
5
mm
Number of teeth
75
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.12
excl. VAT
/
Each
£
8.54
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 25 T10 / 970 AP 1872202
OPTIBELT PU TIMING BELT AT10 1700 7500ZA
OPTIBELT T5 360 1677ZA 16T5/360 SYNCHRONOUS BELT
GATES PU TIMING BELT PU T5 525 16
OPTIBELT T5 1100 1077ZA PU TIMING BELT 10T5/1100
OPTIBELT PU TIMING BELT T2,5 200 877ZA
GATES PU TIMING BELT PU T5 185 25
GATES PU TIMING BELT PU T5 800 10
OPTIBELT PU TIMING BELT 4T2.5/177.5
GATES 7762-50729 PU AT5 720 12
GATES PU TIMING BELT PU T10 880 50
GATES PU TIMING BELT PU T10 1210 16
GATES 7762-50789 PU AT5 780 12
OPTIBELT PU TIMING BELT 6T5/450
OPTIBELT T10 260 1077ZA PU TIMING BELT 10T10/260