Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 450 1077ZA PU TIMING BELT 10T5/450
OPTIBELT T5 450 1077ZA PU TIMING BELT 10T5/450
optibelt ALPHA TORQUE T5
References
optibelt:
10 T5 / 450
rubix:
104A9602
manufacturer :
T5 450 1077ZA
ean:
4014486018134
Technical specifications
Profile
T5
Primitive length
450
mm
Belt width
10
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 450 1077ZA PU TIMING BELT 10T5/450
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Logistic Weight
10
g
Profile
T5
Primitive length
450
mm
Belt width
10
mm
Pitch
5
mm
Number of teeth
90
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.29
excl. VAT
/
Each
£
11.15
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT T10 400 1677ZA PU TIMING BELT 16T10/400
OPTIBELT 25 T5 / 840 AP 1856079
GATES PU TIMING BELT PU T5 1380 12 *IC*
OPTIBELT PU TIMING BELT 8T5/455
OPTIBELT PU TIMING BELT 6T5/940
OPTIBELT PU TIMING BELT T5 940 1677ZA
OPTIBELT PU TIMING BELT AT10 840 1677ZA
GATES PU TIMING BELT PU T5 575 10 *IC*
OPTIBELT DT10 630 5077ZA PU TIMING BELT 50DT10/630
OPTIBELT 20 AT5 / 300 AP 1833760
GATES 7762-20858 PU T5 850 50
OPTIBELT 10 AT10 / 1400 1939029
OPTIBELT DT10 1880 2577ZA PU TIMING BELT 25DT10/1880
OPTIBELT 16 T5 / 625 AP 1827237
OPTIBELT 25 T5 / 1440 AP 1866854