GATES 7762-20858 PU T5 850 50


Synchro-Power Polyurethane Belt

References
gates:PU T5 850 50
rubix:269A8078
manufacturer :7762-20858
ean:5414465632341
brand logo
brand logo
Technical specifications
ProfileT5
Primitive length850 mm
Belt width50 mm
See all Specifications

Product details : GATES 7762-20858 PU T5 850 50


Belts are Designed for a Wide Variety of Loads, from Micro-Positioning to High-Load and Dynamic Linear Movements. Therefore this Type of Belt is Especially Fit for Applications in Conveyors, Linear Actuators, Synchronous Transport, Assembly Lines, and Many more. Endless Welded Belts can be Equipped with a Wide Variety of Backings.

Strengths

•Endless Welded and Open-End Rolls in Various Sizes, Constructions and Tooth Designs
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available

Applications

Conveyors;Linear Actuators;Synchronous Transport;Assembly Lines

Technical specifications


Attributes
ProfileT5
Primitive length850 mm
Belt width50 mm
Pitch5 mm
Show UNSPSC/ECL@SS
£ 25.58 excl. VAT
/ Each
£ 30.70 incl. VAT
  • Usually arrives within 14 working days