Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 450 1677ZA
OPTIBELT PU TIMING BELT T5 450 1677ZA
optibelt ALPHA TORQUE T5
References
optibelt:
16 T5 / 450
rubix:
104A9603
manufacturer :
T5 450 1677ZA
ean:
4014486018158
Technical specifications
Profile
T5
Primitive length
450
mm
Belt width
16
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 450 1677ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
450
mm
Belt width
16
mm
Pitch
5
mm
Number of teeth
90
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.26
excl. VAT
/
Each
£
15.91
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T10 1300 75
OPTIBELT 16 T5 / 550 AP 1648258
OPTIBELT AT5 225 2577ZA PU TIMING BELT 25AT5/225
GATES PU T5 900 32 PU TIMING BELT 32T5/900
OPTIBELT AT5 1050 1077ZA PU TIMING BELT 10AT5/1050
OPTIBELT 50 AT10 / 1720 AP 1816822
OPTIBELT T10 700 1077ZA PU TIMING BELT 10T10/700
OPTIBELT T10 1780 1077ZA PU TIMING BELT 10T10/1780
GATES 7762-21006 PU T5 1000 20
GATES PU TIMING BELT PU T2.5 780 20
OPTIBELT 25 AT10 / 960 AP 1979189
OPTIBELT T10 1400 1277ZA PU TIMING BELT 12T10/1400
GATES PU T10 1500 75 PU TIMING BELT 75T10/1500
OPTIBELT T10 450 1277ZA PU TIMING BELT 12T10/450
OPTIBELT PU TIMING BELT AT10 610 3277ZA