Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 450 2577ZA
OPTIBELT PU TIMING BELT T5 450 2577ZA
optibelt ALPHA TORQUE T5
References
optibelt:
25 T5 / 450
rubix:
104A9605
manufacturer :
T5 450 2577ZA
ean:
4014486018172
Technical specifications
Profile
T5
Primitive length
450
mm
Belt width
25
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 450 2577ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
450
mm
Belt width
25
mm
Pitch
5
mm
Number of teeth
90
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.04
excl. VAT
/
Each
£
21.65
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU AT5 1500 75
OPTIBELT 20 AT5 / 860 1869147
OPTIBELT 6 T5 / 455 AP 1893083
OPTIBELT PU TIMING BELT T5 940 2577ZA
OPTIBELT PU TIMING BELT T5 450 2077ZA
GATES PU TIMING BELT PU T2.5 180 4
GATES PU T5 305 4 PU TIMING BELT 4T5/305
GATES PU TIMING BELT PU T10-1440-20
OPTIBELT 32 T10 / 900 AP 1947586
OPTIBELT 25 AT10 / 1150 AP 1996111
GATES 7762-31107 PU T10 1100 75
GATES PU TIMING BELT PU T10 1110 25
OPTIBELT PU TIMING BELT T2,5 317,5 677ZA
OPTIBELT 25 T10 / 1080 AP 1960390
OPTIBELT 6 AT5 / 610 AP 1552025