Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT 8T5/690
OPTIBELT PU TIMING BELT 8T5/690
optibelt ALPHA TORQUE T5
References
optibelt:
8 T5 / 690
rubix:
106A3636
manufacturer :
T5 690 877ZA
ean:
4014486019889
Technical specifications
Profile
T5
Primitive length
690
mm
Belt width
8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT 8T5/690
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
690
mm
Belt width
8
mm
Pitch
5
mm
Number of teeth
138
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.16
excl. VAT
/
Each
£
12.19
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT PU TIMING BELT 6AT5/375
OPTIBELT T5 420 2077ZA PU TIMING BELT 20T5/420
OPTIBELT PU TIMING BELT T2,5 480 877ZA
GATES PU TIMING BELT PU T10 970 10 *IC*
GATES PU TIMING BELT PU T10 1780 50
GATES PU TIMING BELT PU T5 550 20
OPTIBELT 12 T25 / 145 AP 1786675
GATES PU TIMING BELT SLEEV PU T2.5 200 200
OPTIBELT 20 AT5 / 200 1930091
OPTIBELT 20 T5 / 1215 AP 1990977
GATES PU TIMING BELT PU AT5 340 16
GATES 7762-80607 DL PU T5 600 25
OPTIBELT PU TIMING BELT AT5 500 1077ZA
OPTIBELT 16 T5 590 BELT TIMING 5MM P 590MM L 16MM W 118 T
GATES PU TIMING BELT PU T10 1300 25