Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 500 1277ZA PU TIMING BELT 12T5/500
OPTIBELT T5 500 1277ZA PU TIMING BELT 12T5/500
optibelt ALPHA TORQUE T5
References
optibelt:
12 T5 / 500
rubix:
104A3692
manufacturer :
T5 500 1277ZA
ean:
4014486018547
Technical specifications
Profile
T5
Primitive length
500
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 500 1277ZA PU TIMING BELT 12T5/500
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
500
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
100
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.45
excl. VAT
/
Each
£
13.74
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT T10 1440 2577ZA PU TIMING BELT 25T10/1440
GATES PU TIMING BELT PU AT5 780 50
OPTIBELT PU TIMING BELT 8T5/750
GATES PU TIMING BELT PU T2.5 915 16
GATES 7762-91604 DL PU T10 1600 20
OPTIBELT DT10 660 5077ZA PU TIMING BELT 50DT10/660
OPTIBELT PU TIMING BELT DT10 1320 2577ZA
GATES PU TIMING BELT PU T5 260 32
OPTIBELT PU TIMING BELT AT5 340 1677ZA
OPTIBELT T10 450 2077ZA PU TIMING BELT 20T10/450
GATES PU TIMING BELT PU T5-675-6
GATES PU TIMING BELT SLEEVE T5-325 380
GATES PU TIMING BELT PU T5 330 6
GATES PU TIMING BELT 12T2.5/420:GATES
OPTIBELT 25 T10 / 1960 AP 1933434