GATES 7762-91604 DL PU T10 1600 20


Synchro-Power Polyurethane Belt

References
gates:DL PU T10 1600 20
rubix:269A9788
manufacturer :7762-91604
ean:5414465915413
brand logo
brand logo
Technical specifications
ProfileDL-T10
Primitive length1600 mm
Belt width20 mm
See all Specifications

Product details : GATES 7762-91604 DL PU T10 1600 20


Strengths

Wide range of tooth profiles to meet all application requirements
Clean, quiet and smooth-running operation
No re-tensioning or lubrication required
Resistance to an extensive temperature range from -30°C to 70°C
Suited for use in harsh environments
Broad application range: automatic assembly operations, horizontal and vertical doors, printing applications, conveying equipment, textile industry, packaging machinery

Technical specifications


Attributes
ProfileDL-T10
Primitive length1600 mm
Belt width20 mm
Pitch10 mm
Show UNSPSC/ECL@SS
£ 37.77 excl. VAT
/ Each
£ 45.32 incl. VAT
  • Usually arrives within 14 working days