OPTIBELT 25 T10 / 680 1836719


optibelt ALPHA TORQUE T10

References
optibelt:ZRM-T10-680-25
rubix:266A3590
ean:4014486811247
brand logo
brand logo
Technical specifications
ProfileT10
Primitive length680 mm
Belt width25 mm
See all Specifications

Product details : OPTIBELT 25 T10 / 680 1836719


optibelt ALPHA TORQUE for transmission performance Optibelt ALPHA TORQUE drive belts are produced in moulds and consist of high tensile strength, flexible tension cords and abrasion-resistant polyurethane is also available as a double section belt. The moulding process offers the following advantages:High pitch accuracy and reduced tolerances Excellent adhesion of polyurethane to the tension cord Belt length up to 2350 mm Nominal sleeve width up to 380 mm Available versions:Teeth on one side (standard); teeth on both sides (sections T2,5; T5; T10; T20) Colourful, antistatic, equipped with cams or tabs (SRP) Special tension cords: tension cord E high flexibility; high quality stainless steel; aramid; polyester

Technical specifications


Attributes
ProfileT10
Primitive length680 mm
Belt width25 mm
Pitch10 mm
Show UNSPSC/ECL@SS
£ 19.80 excl. VAT
/ Each
£ 23.76 incl. VAT
  • Usually arrives within 14 working days