OPTIBELT T10 260 1277ZA PU TIMING BELT 12T10/260


optibelt ALPHA TORQUE T10

References
optibelt:12 T10 / 260
rubix:105A3378
manufacturer :T10 260 1277ZA
ean:4014486083217
brand logo
brand logo
Technical specifications
ProfileT10
Primitive length260 mm
Belt width12 mm
See all Specifications

Product details : OPTIBELT T10 260 1277ZA PU TIMING BELT 12T10/260


optibelt ALPHA TORQUE for transmission performance Optibelt ALPHA TORQUE drive belts are produced in moulds and consist of high tensile strength, flexible tension cords and abrasion-resistant polyurethane is also available as a double section belt. The moulding process offers the following advantages:High pitch accuracy and reduced tolerances Excellent adhesion of polyurethane to the tension cord Belt length up to 2350 mm Nominal sleeve width up to 380 mm Available versions:Teeth on one side (standard); teeth on both sides (sections T2,5; T5; T10; T20) Colourful, antistatic, equipped with cams or tabs (SRP) Special tension cords: tension cord E high flexibility; high quality stainless steel; aramid; polyester

Technical specifications


Attributes
ProfileT10
Primitive length260 mm
Belt width12 mm
Pitch10 mm
Number of teeth26
Height4.5 mm
Show UNSPSC/ECL@SS
£ 10.88 excl. VAT
/ Each
£ 13.06 incl. VAT
  • Usually arrives within 14 working days