Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 525 2077ZA PU TIMING BELT 20T5/525
OPTIBELT T5 525 2077ZA PU TIMING BELT 20T5/525
optibelt ALPHA TORQUE T5
References
optibelt:
20 T5 / 525
rubix:
104A9755
manufacturer :
T5 525 2077ZA
ean:
4014486018721
Technical specifications
Profile
T5
Primitive length
525
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 525 2077ZA PU TIMING BELT 20T5/525
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
525
mm
Belt width
20
mm
Pitch
5
mm
Number of teeth
105
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.42
excl. VAT
/
Each
£
20.90
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T5 200 10 *IC*
OPTIBELT 10 T5 / 245 AP 1531963
OPTIBELT 16 T5 / 720 AP 1678813
GATES 7762-20717 PU T5 725 8
GATES 7762-20466 PU T5 460 20
OPTIBELT PU TIMING BELT T5 165 1277ZA
GATES PU TIMING BELT PU T2.5 120 4
OPTIBELT 10 AT10 / 1720 AP 1928492
OPTIBELT 25 DT10 / 700 1808899
GATES PU TIMING BELT PU 16 AT10 1250 INVOICE-0000000000315442-20211117
GATES PU T2.5 540 6 PU TIMING BELT 6T2.5/540
OPTIBELT 20 T5 / 545 AP 1930044
GATES PU AT5 225 6 PU TIMING BELT AT5-225-6
OPTIBELT T5 650 2577ZA PU TIMING BELT 25T5/650
GATES 7762-21005 PU T5 1000 16