Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 650 2577ZA PU TIMING BELT 25T5/650
OPTIBELT T5 650 2577ZA PU TIMING BELT 25T5/650
optibelt ALPHA TORQUE T5
References
optibelt:
25 T5 / 650
rubix:
104A8862
manufacturer :
T5 650 2577ZA
ean:
4014486019698
Technical specifications
Profile
T5
Primitive length
650
mm
Belt width
25
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 650 2577ZA PU TIMING BELT 25T5/650
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
650
mm
Belt width
25
mm
Pitch
5
mm
Number of teeth
130
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.10
excl. VAT
/
Each
£
27.72
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 32 DT10 / 1000 1876668
OPTIBELT 16 DT10 / 980 AP 1724479
GATES PU TIMING BELT PU T5 330 6
OPTIBELT T5 350 1677ZA PU TIMING BELT 16T5/350
OPTIBELT PU TIMING BELT AT10 1800 5077ZA
GATES PU TIMING BELT 6T2.5/317.5
GATES TIMINGBELT T2.5PITCH 6T2.5/915
GATES PU TIMING BELT PU T5 720 50
GATES PU TIMING BELT PU T5 660 16
OPTIBELT 10 T10 / 1420 AP 1913392
GATES PU T5 420 50 PU TIMING BELT 50T5/420
GATES PU TIMING BELT PU T5 940 32
OPTIBELT 12 T5 / 365 AP 1882025
OPTIBELT T10 850 1677TA 16T10/850AP ALPHA POWER TIMING BELT
OPTIBELT 10 T5 / 840 AP 1901547