GATES PU AT10 1860 32 TIMING BELT 32AT10/1860


Synchro-Power Polyurethane Belt

References
gates:PU AT10 1860 32
rubix:105A2170
manufacturer :7762-61864
ean:5414465913709
brand logo
brand logo
Technical specifications
ProfileAT10
Primitive length1860 mm
Belt width32 mm
See all Specifications

Product details : GATES PU AT10 1860 32 TIMING BELT 32AT10/1860


Belts are Designed for a Wide Variety of Loads, from Micro-Positioning to High-Load and Dynamic Linear Movements. Therefore this Type of Belt is Especially Fit for Applications in Conveyors, Linear Actuators, Synchronous Transport, Assembly Lines, and Many more. Endless Welded Belts can be Equipped with a Wide Variety of Backings.

Strengths

•Endless Welded and Open-End Rolls in Various Sizes, Constructions and Tooth Designs
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available

Applications

Conveyors;Linear Actuators;Synchronous Transport;Assembly Lines

Technical specifications


Attributes
ProfileAT10
Primitive length1860 mm
Belt width32 mm
Pitch10 mm
MaterialPU
Number of teeth186
Show UNSPSC/ECL@SS
£ 52.92 excl. VAT
/ Each
£ 63.50 incl. VAT
  • Usually arrives within 14 working days