Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 550 2077ZA PU TIMING BELT 20T5/550
OPTIBELT T5 550 2077ZA PU TIMING BELT 20T5/550
optibelt ALPHA TORQUE T5
References
optibelt:
20 T5 / 550
rubix:
106A3642
manufacturer :
T5 550 2077ZA
ean:
4014486018882
Technical specifications
Profile
t5
Primitive length
550
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 550 2077ZA PU TIMING BELT 20T5/550
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
t5
Primitive length
550
mm
Belt width
20
mm
Pitch
5
mm
Number of teeth
110
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.03
excl. VAT
/
Each
£
21.64
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU AT5 610 20
GATES 7762-91307 DL PU T10 1300 50
GATES PU TIMING BELT 8T2.5/265
OPTIBELT PU TIMING BELT 6T5/640
OPTIBELT PU TIMING BELT T10 1880 1677ZA
OPTIBELT 20 DT10 / 1610 AP 1843538
OPTIBELT 16 T5 / 430 1829846
OPTIBELT 50 DT10 / 1800 1944255
OPTIBELT 12 T10 / 1700 AP 1669402
OPTIBELT 8 T25 / 380 AP 1874456
OPTIBELT 16 AT5 / 450 AP 1917310
OPTIBELT 16 AT5 / 710 AP 1711397
GATES 7762-10273 PU T2.5 277.5 8
OPTIBELT 12 AT10 / 1940 1913390
GATES PU TIMING BELT PU T10 370 25