Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 560 1277ZA
OPTIBELT PU TIMING BELT T5 560 1277ZA
optibelt ALPHA TORQUE T5
References
optibelt:
12 T5 / 560
rubix:
106A3405
manufacturer :
T5 560 1277ZA
ean:
4014486018943
Technical specifications
Profile
T5
Primitive length
560
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 560 1277ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
560
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
112
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.47
excl. VAT
/
Each
£
14.96
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 32 DT10 / 1200 1953248
OPTIBELT PU TIMING BELT 16DT10/720
GATES PU TIMING BELT PU T10 1460 32
OPTIBELT 8 T5 / 625 AP 1713193
GATES PU T2.5 600 20 PU TIMING BELT 20T2.5/600
OPTIBELT T5 780 2077ZA PU TIMING BELT 20T5/780
OPTIBELT 50 DT10 / 630 AP 1823037
GATES 7762-91603 DL PU T10 1600 16
OPTIBELT 10 T5 / 1000 AP 1883673
OPTIBELT 32 AT10 / 960 AP 1854176
OPTIBELT 16 T10 / 1000 1950539
OPTIBELT 12 T5 / 280 AP 1946507
OPTIBELT 25 T10 / 1560 AP 1512212
GATES PU TIMING BELT PU T2.5 780 16
OPTIBELT 10 T5 / 525 AP 1870223