OPTIBELT TIMING BELT 25T5/1800AFX


Timing Belt

References
optibelt:T5 1800 25TXZA
rubix:102A0123
brand logo
brand logo
Technical specifications
ProfileT5
Primitive length800 mm
Belt width380 mm
See all Specifications

Product details : OPTIBELT TIMING BELT 25T5/1800AFX


Technical specifications


Attributes
ProfileT5
Primitive length800 mm
Belt width380 mm
Pitch5 mm
MaterialPolyurethane
Number of teeth160
Height2.2 mm
Show UNSPSC/ECL@SS
£ 347.63 excl. VAT
/ Each
£ 417.16 incl. VAT
  • Usually arrives within 14 working days