Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT METRIC TIMING BELT T5 590 1077ZA
OPTIBELT METRIC TIMING BELT T5 590 1077ZA
optibelt ALPHA TORQUE T5
References
optibelt:
10 T5 / 590
rubix:
101A6075
manufacturer :
T5 590 1077ZA
ean:
4014486019094
Technical specifications
Profile
T5
Primitive length
590
mm
Belt width
10
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT METRIC TIMING BELT T5 590 1077ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
590
mm
Belt width
10
mm
Pitch
5
mm
Number of teeth
118
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.01
excl. VAT
/
Each
£
13.21
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T10 1320 32
OPTIBELT 12 T10 / 800 1898308
OPTIBELT 10 DT10 / 1240 AP 1989425
OPTIBELT PU TIMING BELT T10 1320 5077ZA
OPTIBELT 16 AT5 / 450 1870021
OPTIBELT 8 T5 / 215 AP 1987918
GATES PU TIMING BELT PU T5 420 4
OPTIBELT PU TIMING BELT T5 510 677ZA
OPTIBELT 32 AT10 / 1320 AP 1604558
OPTIBELT 25 AT10 / 1080 AP 1514238
OPTIBELT T10 530 5077ZA PU TIMING BELT 50T10/530
OPTIBELT PU TIMING BELT T10 1300 1677ZA
GATES 7762-61367 PU AT10 1360 20
GATES PU TIMING BELT SLEEVE T2.5-120 200
OPTIBELT 10 T25 / 915 AP 1563279