Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 6 T5 / 600 1845118
OPTIBELT 6 T5 / 600 1845118
optibelt ALPHA TORQUE T5
References
optibelt:
6 T5 / 600
rubix:
265A9625
manufacturer :
T5 600 677ZA
ean:
4014486019155
Technical specifications
Profile
T5
Primitive length
600
mm
Belt width
6
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 6 T5 / 600 1845118
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
600
mm
Belt width
6
mm
Pitch
5
mm
Number of teeth
120
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.93
excl. VAT
/
Each
£
7.12
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 32 DT5 / 1100 1945724
GATES 7762-80605 DL PU T5 600 16
GATES PU TIMING BELT PU T2.5 230 25
OPTIBELT 25 AT5 / 600 AP 1930829
OPTIBELT 20 T10 / 840 AP 1974645
OPTIBELT T10 1440 3277ZA PU TIMING BELT 32T10/1440
OPTIBELT PU TIMING BELT 6T5/1215
GATES PU TIMING BELT PU T10 1240 25
OPTIBELT 6 AT5 / 330 AP 1501853
OPTIBELT 25 AT10 / 1000 1895915
OPTIBELT 12 DT10 / 600 AP 1948868
OPTIBELT 16 AT5 / 710 1957413
OPTIBELT 50 AT10 / 560 AP 1909220
OPTIBELT 10 AT10 / 1480 AP 1898089
GATES 7762-80505 DL PU T5 500 6