Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 610 2577ZA
OPTIBELT PU TIMING BELT T5 610 2577ZA
optibelt ALPHA TORQUE T5
References
optibelt:
25 T5 / 610
rubix:
104A0410
manufacturer :
T5 610 2577ZA
ean:
4014486019292
Technical specifications
Profile
T5
Primitive length
610
mm
Belt width
25
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 610 2577ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
610
mm
Belt width
25
mm
Pitch
5
mm
Number of teeth
122
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.94
excl. VAT
/
Each
£
26.33
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T5 900 8
OPTIBELT 6 DT5 / 450 1747943
OPTIBELT PU TIMING BELT T2,5 230 1077ZA
OPTIBELT 16 AT10 / 1000 1578546
GATES PU TIMING BELT PU AT5 825 16
OPTIBELT 16 AT5 / 200 AP 1964675
OPTIBELT 16 T5 / 750 AP 1988867
OPTIBELT 16 AT5 / 255 AP 1984297
GATES TIMINGBELT T2.5PITCH 6T2.5/915
OPTIBELT PU TIMING BELT T10 810 1077ZA
OPTIBELT 6 T5 / 295 AP 1517399
OPTIBELT 10 AT10 / 500 1831183
OPTIBELT 8 T5 / 360 1027261
GATES 7762-61941 PU AT10 1940 10
OPTIBELT 10 T5 / 1315 AP 1883156