GATES TIMINGBELT T2.5PITCH 6T2.5/915


Synchro-Power T2.5 Belt

References
gates:PU T2.5 915 6
rubix:105A1376
manufacturer :7762-10912
ean:5414465217746
brand logo
brand logo
Technical specifications
ProfileT2,5
Primitive length915 mm
Belt width6 mm
See all Specifications

Product details : GATES TIMINGBELT T2.5PITCH 6T2.5/915


Endless urethane construction provides higher strength ascompared to welded urethane belts, making them well suited foruse in power transmission applications

Strengths

Steel tensile cord for length stability
Eliminates lubrication and re-tensioning reduce maintenance and labor as compared to roller chain drives
Abrasion, chemical, and wear resistant for extended life
Temperature ranges from -22°F to +176°F (-30°C to +80°C)

Technical specifications


Attributes
ProfileT2,5
Primitive length915 mm
Belt width6 mm
Pitch2.5 mm
Show UNSPSC/ECL@SS
£ 6.59 excl. VAT
/ Each
£ 7.91 incl. VAT
  • Usually arrives within 14 working days