Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 620 2077ZA PU TIMING BELT 20T5/620
OPTIBELT T5 620 2077ZA PU TIMING BELT 20T5/620
optibelt ALPHA TORQUE T5
References
optibelt:
20 T5 / 620
rubix:
104A9037
manufacturer :
T5 620 2077ZA
ean:
4014486019360
Technical specifications
Profile
T5
Primitive length
620
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 620 2077ZA PU TIMING BELT 20T5/620
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
620
mm
Belt width
20
mm
Pitch
5
mm
Number of teeth
124
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.49
excl. VAT
/
Each
£
23.39
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T5 200 6
OPTIBELT T5 525 2077ZA PU TIMING BELT 20T5/525
GATES HTD BELT 5M PITCH HTD 450 5M 25
OPTIBELT 6 T25 / 500 AP 1918379
OPTIBELT PU TIMING BELT AT5 390 1677ZA
GATES PU TIMING BELT 10T5/250
GATES PU TIMING BELT PU T2.5 480 4
GATES PU T10 880 75 PU TIMING BELT 75T10/880
GATES PU TIMING BELT PU T10 1110 25
GATES PU TIMING BELT PU T2.5 500 32
GATES DBL PU TIMING BELT DL PU T10 1210 10 *IC*
OPTIBELT 16 AT10 / 1480 AP 1801461
OPTIBELT 32 AT10 / 700 AP 1871189
OPTIBELT PU TIMING BELT 6AT5/375
OPTIBELT 25 DT10 / 1800 1837287