GATES 929333045 POWERGRIP HTD SYNCHRONOUS BELT 450-5M-25
Power Grip Belt
See technical informationSee documentsReferences
Gates:HTD 450 5M 25
Rubix:103A2122
Manufacturer :929333045
EAN:5412571279245

Documents
Product details : GATES 929333045 POWERGRIP HTD SYNCHRONOUS BELT 450-5M-25
The PowerGrip HTD synchronous belt curvilinear tooth form ensures an optimised load distribution leading to high power transmission in low speed and high torque applications. PowerGrip HTD 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. PowerGrip HTD 8M, 14M and 20M belts are used in high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. These synchronous belts have a larger, more robust curvilinear tooth profile for increased capacity, as compared to other timing belts.
Strengths
• Precisely Formed and Accurately Spaced Elastomeric Teeth Ensure Correct Positioning in the Pulley Grooves
Special Curvilinear Tooth Form Improves Stress Distribution and Allows Higher Overall Loading
Neoprene Body Provides Protection Against Grime, Grease, Oil and Moisture
Special Curvilinear Tooth Form Improves Stress Distribution and Allows Higher Overall Loading
Neoprene Body Provides Protection Against Grime, Grease, Oil and Moisture
Applications
Domestic Appliances;Office Machines;Electric Hand Tools;Processing;Chemical Industry
Technical specifications
Attributes
| Profile | 5m |
|---|---|
| Primitive length | 450 mm |
| Belt width | 25 mm |
| Pitch | 5 mm |
| Material | cr |
| Number of teeth | 90 |
Show UNSPSC/ECL@SS
£ 81.72 excl. VAT
/ 4 pieces
£ 98.06 incl. VAT
- Usually arrives within 14 working days
