Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 16 T5 / 625 1617954
OPTIBELT 16 T5 / 625 1617954
optibelt ALPHA TORQUE T5
References
optibelt:
16 T5 / 625
rubix:
265A9628
manufacturer :
T5 625 1677ZA
ean:
4014486019438
Technical specifications
Profile
T5
Primitive length
625
mm
Belt width
16
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 16 T5 / 625 1617954
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
625
mm
Belt width
16
mm
Pitch
5
mm
Number of teeth
125
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.95
excl. VAT
/
Each
£
15.54
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T10 1420 12 *IC*
OPTIBELT 25 AT10 / 1300 1647555
OPTIBELT PU TIMING BELT T2,5 285 877ZA
GATES 7762-51059 PU AT5 1050 12
OPTIBELT PU TIMING BELT AT5 420 2577ZA
32T10/1300 TIMING BELT SINGLE SIDED
OPTIBELT PU TIMING BELT 20T5/480
GATES DBL PU TIMING BELT DL PU T10 630 10 *IC*
OPTIBELT 20 T10 / 650 AP 1942700
OPTIBELT 10 T10 / 880 AP 1824825
OPTIBELT PU TIMING BELT T5 295 1677ZA
OPTIBELT T10 1420 3277ZA PU TIMING BELT 32T10/1420
GATES 7762-50446 PU AT5 450 4
OPTIBELT 10 DT5 / 460 AP 1814598
GATES PU TIMING BELT PU T2.5 600 6