Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT 6T5/650
OPTIBELT PU TIMING BELT 6T5/650
optibelt ALPHA TORQUE T5
References
optibelt:
6 T5 / 650
rubix:
100A0320
manufacturer :
T5 650 677ZA
ean:
4014486019636
Technical specifications
Profile
T5
Primitive length
650
mm
Belt width
6
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT 6T5/650
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
650
mm
Belt width
6
mm
Pitch
5
mm
Number of teeth
130
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.05
excl. VAT
/
Each
£
9.66
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT DT5 515 1277ZA PU TIMING BELT 12DT5/515
GATES PU TIMING BELT PU T10 1400 16
OPTIBELT PU TIMING BELT T5 600 2577ZA
GATES PU TIMING BELT 4T2.5/177.5
OPTIBELT T10 500 2077ZA PU TIMING BELT 20T10/500
GATES PU TIMING BELT PU T5 305 12 *IC*
OPTIBELT 8 AT5 / 255 AP 1957353
OPTIBELT 8 T25 / 290 AP 1942145
GATES PU AT5 225 4 PU TIMING BELT AT5-225-4
GATES 7762-10257 PU T2.5 210 20
OPTIBELT DT5 590 2077ZA DUBLE SIDED BELT 20T5/590DL:OPTI
GATES 7762-10255 PU T2.5 210 12
OPTIBELT 8 T5 / 425 AP 1822263
OPTIBELT 10 AT10 / 1360 AP 1579142
OPTIBELT 6 T5 / 460 AP 1931602