GATES 776250226 SYNCHRO-POWER SLEEVE SYNCHRONOUS BELT AT5-225-4

Synchro-Power Polyurethane Belt

See technical informationSee documents
References
Gates:PU AT5 225 4
Rubix:106A3219
Manufacturer :776250226
EAN:5414465499784
brand logo
Technical specifications
Profileat5
Primitive length225 mm
Belt width4 mm
See all Specifications
Documents

Product details : GATES 776250226 SYNCHRO-POWER SLEEVE SYNCHRONOUS BELT AT5-225-4


Belts are Designed for a Wide Variety of Loads, from Micro-Positioning to High-Load and Dynamic Linear Movements. Therefore this Type of Belt is Especially Fit for Applications in Conveyors, Linear Actuators, Synchronous Transport, Assembly Lines, and Many more. Endless Welded Belts can be Equipped with a Wide Variety of Backings.

Strengths

•Endless Welded and Open-End Rolls in Various Sizes, Constructions and Tooth Designs
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available

Applications

Conveyors;Linear Actuators;Synchronous Transport;Assembly Lines

Technical specifications


Attributes
Profileat5
Primitive length225 mm
Belt width4 mm
Pitch5 mm
Materialpu
Number of teeth45
Show UNSPSC/ECL@SS
£ 1.98 excl. VAT
/ Each
£ 2.38 incl. VAT
  • Usually arrives within 14 working days