Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 675 2577ZA PU TIMING BELT 25T5/675
OPTIBELT T5 675 2577ZA PU TIMING BELT 25T5/675
optibelt ALPHA TORQUE T5
References
optibelt:
25 T5 / 675
rubix:
105A6443
manufacturer :
T5 675 2577ZA
ean:
4014486019858
Technical specifications
Profile
T5
Primitive length
675
mm
Belt width
25
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 675 2577ZA PU TIMING BELT 25T5/675
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
675
mm
Belt width
25
mm
Pitch
5
mm
Number of teeth
135
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.51
excl. VAT
/
Each
£
28.21
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 10 DT10 / 1210 AP 1897668
OPTIBELT PU TIMING BELT 6T5/255
GATES 7762-50445 PU AT5 450 50
GATES PU TIMING BELT PU T10 750 10 *IC*
GATES 7762-91104 DL PU T10 1100 20
OPTIBELT 16 DT10 / 1700 AP 1992747
OPTIBELT T10 1390 5077ZA PU TIMING BELT 50T10/1390
GATES PU TIMING BELT PU AT5 660 75
OPTIBELT 6 T5 / 475 AP 1930398
OPTIBELT 32 T10 / 950 AP 1922389
OPTIBELT PU TIMING BELT AT10 1080 2577ZA
OPTIBELT 25 T5 / 350 AP 1523467
OPTIBELT 8 T25 / 250 1037495
OPTIBELT 25 T10 / 680 1836719
GATES PU TIMING BELT PU T5 220 25