Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 25 T5 / 430 1785729
OPTIBELT 25 T5 / 430 1785729
optibelt ALPHA TORQUE T5
References
optibelt:
25 T5 / 430
rubix:
265A9612
manufacturer :
T5 430 2577ZA
ean:
4014486017939
Technical specifications
Profile
t5
Primitive length
430
mm
Belt width
25
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 25 T5 / 430 1785729
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
t5
Primitive length
430
mm
Belt width
25
mm
Pitch
5
mm
Number of teeth
86
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.12
excl. VAT
/
Each
£
16.94
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T10-1450-50
OPTIBELT 20 T10 / 810 AP 1739661
OPTIBELT 20 T5 / 460 1792746
OPTIBELT PU TIMING BELT T10 630 1677ZA
OPTIBELT 8 T5 / 725 AP 1863083
GATES PU TIMING BELT 10T2.5/480
GATES DBL PU TIMING BELT DL PU T5 515 16
GATES PU TIMING BELT PU T5 525 20
GATES PU TIMING BELT PU T10 610 16
OPTIBELT T5 475 1677ZA PU TIMING BELT 16T5/475
OPTIBELT T5 185 1677ZA PU TIMING BELT 16T5/185
OPTIBELT 12 AT10 / 500 1842618
OPTIBELT PU TIMING BELT T5 720 2577ZA
GATES 7762-31007 PU T10 1000 75
OPTIBELT 20 T10 / 1000 1933820