Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 720 1077ZA
OPTIBELT PU TIMING BELT T5 720 1077ZA
optibelt ALPHA TORQUE T5
References
optibelt:
10 T5 / 720
rubix:
104A5339
manufacturer :
T5 720 1077ZA
ean:
4014486020052
Technical specifications
Profile
T5
Primitive length
720
mm
Belt width
10
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 720 1077ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Logistic Weight
10
g
Profile
T5
Primitive length
720
mm
Belt width
10
mm
Pitch
5
mm
Number of teeth
144
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.47
excl. VAT
/
Each
£
14.96
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 16 T10 / 1200 1945585
GATES 7762-90805 DL PU T10 800 25
OPTIBELT PU TIMING BELT T10 1400 5077ZA
GATES PU AT10 1080 10 TIMING BELT
OPTIBELT DT10 1880 2577ZA PU TIMING BELT 25DT10/1880
OPTIBELT 12 T5 / 280 AP 1946507
GATES PU TIMING BELT PU T5 575 4
OPTIBELT 12 AT5 / 600 1813439
GATES PU TIMING BELT PU T2.5 620 50
GATES PU TIMING BELT PU T5 1315 50
OPTIBELT 25 DT5 / 815 AP 1682878
GATES PU TIMING BELT PU T2.5 160 25
GATES PU TIMING BELT PU T5 940 4
OPTIBELT AT5 825 2077ZA PU TIMING BELT 20AT5/825
OPTIBELT PU TIMING BELT 6T2.5/177.5