Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 10 T5 / 725 1929564
OPTIBELT 10 T5 / 725 1929564
optibelt ALPHA TORQUE T5
References
optibelt:
10 T5 / 725
rubix:
265A9633
manufacturer :
T5 725 1077ZA
ean:
4014486020137
Technical specifications
Profile
T5
Primitive length
725
mm
Belt width
10
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 10 T5 / 725 1929564
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
725
mm
Belt width
10
mm
Pitch
5
mm
Number of teeth
145
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.77
excl. VAT
/
Each
£
11.72
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 12 DT10 / 800 AP 1565955
GATES PU TIMING BELT PU T10 1110 50
GATES PU TIMING BELT PU T10 600 75
OPTIBELT T5 475 1077ZA PU TIMING BELT 10T5/475
GATES PU TIMING BELT PU T10 840 12 *IC*
OPTIBELT AT10 960 1677ZA PU TIMING BELT 16AT10/960
OPTIBELT 32 AT10 / 600 AP 1810950
GATES 7762-80602 DL PU T5 600 8
GATES PU TIMING BELT PU T5 620 12 *IC*
GATES PU TIMING BELT PU AT10 1050 12
GATES DBL PU TIMING BELT DL PU T10 1880 12 *IC*
OPTIBELT DT5 590 677ZA PU TIMING BELT 6DT5/590
OPTIBELT 50 T10 / 650 1672735
OPTIBELT 10 DT10 / 800 1891835
GATES PU TIMING BELT PU T5 410 75