Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 12 T5 / 800 1569158
OPTIBELT 12 T5 / 800 1569158
optibelt ALPHA TORQUE T5
References
optibelt:
12 T5 / 800
rubix:
265A9756
manufacturer :
T5 800 1277ZA
ean:
4014486020380
Technical specifications
Profile
T5
Primitive length
800
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 12 T5 / 800 1569158
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
800
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
160
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.36
excl. VAT
/
Each
£
13.63
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT PU TIMING BELT AT10 1080 5077ZA
OPTIBELT AT5 600 1077ZA PU TIMING BELT 10AT5/600
OPTIBELT 6 AT5 / 545 AP 1901057
GATES PU TIMING BELT PU T10 1880 12 *IC*
GATES PU TIMING BELT PU T2.5 950 32
OPTIBELT PU TIMING BELT T10 700 5077ZA
GATES PU TIMING BELT PU T5 660 25
OPTIBELT 12 DT5 / 460 AP 1539176
OPTIBELT 20 AT5 / 225 AP 1819074
OPTIBELT T10 970 1677ZA PU TIMING BELT 16T10/970
OPTIBELT 16 DT10 / 1000 1892529
OPTIBELT 10 T5 / 200 AP 1830819
OPTIBELT 32 T10 / 700 AP 1962417
OPTIBELT 10 T5 / 500 AP 1928154
GATES DBL PU TIMING BELT DL PU T5 620 8