Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 16 T5 / 850 1970825
OPTIBELT 16 T5 / 850 1970825
optibelt ALPHA TORQUE T5
References
optibelt:
16 T5 / 850
rubix:
265A9637
manufacturer :
T5 850 1677ZA
ean:
4014486020632
Technical specifications
Profile
T5
Primitive length
850
mm
Belt width
16
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 16 T5 / 850 1970825
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
850
mm
Belt width
16
mm
Pitch
5
mm
Number of teeth
170
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.93
excl. VAT
/
Each
£
17.92
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU AT10 920 16
OPTIBELT 12 T5 / 725 AP 1887141
OPTIBELT 25 DT10 / 600 1931877
OPTIBELT 16 T5 / 600 1830696
OPTIBELT DT5 410 1277ZA PU TIMING BELT 12DT5/410
OPTIBELT DT10 530 3277ZA PU TIMING BELT 32DT10/530
GATES PU TIMING BELT PU T10 610 32
OPTIBELT PU TIMING BELT T5 990 1277ZA
OPTIBELT 10 T5 / 250 AP 1814732
OPTIBELT 12 T5 / 500 AP 1821416
OPTIBELT 25 DT10 / 1400 1953226
OPTIBELT 20 AT5 / 500 AP 1916477
GATES PU AT10 1400 16 PU TIMING BELT 16AT10/1400
GATES DBL PU TIMING BELT DL PU T5 590 20 *IC*
GATES 7762-50446 PU AT5 450 4