GATES PU AT10 560 10 PU TIMING BELT 10AT10/560


Synchro-Power Polyurethane Belt

References
gates:PU AT10 560 10
rubix:102A8372
manufacturer :7762-60561
ean:5414465228186
brand logo
brand logo
Technical specifications
Profileat10
Primitive length560 mm
Belt width10 mm
See all Specifications

Product details : GATES PU AT10 560 10 PU TIMING BELT 10AT10/560


Belts are Designed for a Wide Variety of Loads, from Micro-Positioning to High-Load and Dynamic Linear Movements. Therefore this Type of Belt is Especially Fit for Applications in Conveyors, Linear Actuators, Synchronous Transport, Assembly Lines, and Many more. Endless Welded Belts can be Equipped with a Wide Variety of Backings.

Strengths

•Endless Welded and Open-End Rolls in Various Sizes, Constructions and Tooth Designs
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available

Applications

Conveyors;Linear Actuators;Synchronous Transport;Assembly Lines

Technical specifications


Attributes
Profileat10
Primitive length560 mm
Belt width10 mm
Pitch10 mm
Materialpu
Number of teeth56
Show UNSPSC/ECL@SS
£ 6.20 excl. VAT
/ Each
£ 7.44 incl. VAT
  • Usually arrives within 14 working days