Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT 8T5/940
OPTIBELT PU TIMING BELT 8T5/940
optibelt ALPHA TORQUE T5
References
optibelt:
8 T5 / 940
rubix:
100A0316
manufacturer :
T5 940 877ZA
ean:
4014486020847
Technical specifications
Profile
T5
Primitive length
940
mm
Belt width
8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT 8T5/940
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
940
mm
Belt width
8
mm
Pitch
5
mm
Number of teeth
188
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.97
excl. VAT
/
Each
£
14.36
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT PU TIMING BELT T5 575 1277ZA
GATES PU TIMING BELT PU AT10 920 20
GATES PU TIMING BELT PU T5 525 10
OPTIBELT DT5 550 1077ZA DOUBLE SIDED SYNCHRONOUS BELT 10T5/550DL
GATES PU AT10 1600 10 TIMING BELT
MEGADYNE 010010230703 T5 975 25 MEGAPOWER2 BELT STEEL CORD
OPTIBELT 8 AT5 / 255 AP 1957353
OPTIBELT 8 DT5 / 815 AP 1557104
OPTIBELT T5 1075 1677ZA PU TIMING BELT 16T5/1075
GATES PU TIMING BELT PU T5 250 4
OPTIBELT 32 DT10 / 840 AP 1833651
GATES PU TIMING BELT PU T10 610 16
GATES PU TIMING BELT PU AT5 1050 4
OPTIBELT 12 AT10 / 1700 1544466
GATES 7762-31008 PU T10 1000 12