Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 990 2577ZA
OPTIBELT PU TIMING BELT T5 990 2577ZA
optibelt ALPHA TORQUE T5
References
optibelt:
25 T5 / 990
rubix:
132A7486
manufacturer :
T5 990 2577ZA
ean:
4014486020977
Technical specifications
Profile
t5
Primitive length
990
mm
Belt width
25
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 990 2577ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
t5
Primitive length
990
mm
Belt width
25
mm
Pitch
5
mm
Number of teeth
198
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.12
excl. VAT
/
Each
£
33.74
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 6 T5 / 440 AP 1607179
GATES PU TIMING BELT PU T10 630 25
GATES 7762-60666 PU AT10 660 12
OPTIBELT 10 T10 / 780 AP 1985058
OPTIBELT PU TIMING BELT 8T5/940
OPTIBELT T10 410 5077ZA PU TIMING BELT 50T10/410
GATES PU TIMING BELT PU T2.5 145 8
OPTIBELT 16 AT10 / 1860 1856881
GATES PU TIMING BELT PU T5 200 50
OPTIBELT PU TIMING BELT T5 750 1077ZA
GATES PU T5 675 16 PU TIMING BELT 16T5/675
OPTIBELT 25 DT10 / 840 AP 1967394
OPTIBELT 16 T5 / 455 AP 1840347
OPTIBELT 16 AT5 / 330 AP 1958949
OPTIBELT 20 DT10 / 1420 AP 1916308