Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 1100 1677ZA
OPTIBELT PU TIMING BELT T5 1100 1677ZA
optibelt ALPHA TORQUE T5
References
optibelt:
16 T5 / 1100
rubix:
103A9012
manufacturer :
T5 1100 1677ZA
ean:
4014486021196
Technical specifications
Profile
t5
Primitive length
1100
mm
Belt width
16
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 1100 1677ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
t5
Primitive length
1100
mm
Belt width
16
mm
Pitch
5
mm
Number of teeth
220
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.75
excl. VAT
/
Each
£
28.50
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T5-640-6
OPTIBELT 25 T5 / 590 AP 1543862
OPTIBELT 12 T25 / 285 AP 1685144
OPTIBELT 8 T5 / 515 AP 1568594
OPTIBELT PU TIMING BELT T5 700 1077ZA
OPTIBELT T5 255 2577ZA PU TIMING BELT 25T5/255
OPTIBELT 20 DT10 / 660 AP 1865215
GATES DBL PU TIMING BELT DL PU T5 515 32
GATES 7762-50729 PU AT5 720 12
GATES PU TIMING BELT 6T2.5/200:GATES
OPTIBELT 8 T5 / 275 AP 1861804
OPTIBELT 10 T10 / 680 1916990
OPTIBELT 10 AT5 / 720 AP 1866818
OPTIBELT 6 T5 / 440 AP 1607179
GATES PU TIMING BELT PU AT5 545 10 *IC*