Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 16 T5 / 1115 1980082
OPTIBELT 16 T5 / 1115 1980082
optibelt ALPHA TORQUE T5
References
optibelt:
16 T5 / 1115
rubix:
266A0080
manufacturer :
T5 1115 1677ZA
ean:
4014486021271
Technical specifications
Profile
T5
Primitive length
1115
mm
Belt width
16
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 16 T5 / 1115 1980082
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
1115
mm
Belt width
16
mm
Pitch
5
mm
Number of teeth
223
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.73
excl. VAT
/
Each
£
22.48
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 50 T10 / 610 AP 1945159
OPTIBELT 6 AT3 / 600 1027286
GATES DOUBLE PU TIMING BELT DL PU T5 940 16
GATES PU TIMING BELT PU T5 575 8
GATES PU T5 1315 32 PU TIMING BELT 32T5/1315
GATES PU TIMING BELT PU T2.5 305 25
OPTIBELT AT5 975 1677ZA PU TIMING BELT 16AT5/975
GATES PU TIMING BELT PU T10 780 32
GATES DOUBLE PU TIMING BELT DL PU T10 840 50
OPTIBELT T5 630 2077ZA PU TIMING BELT 20T5/630
OPTIBELT DT10 980 1277ZA PU TIMING BELT 12DT10/980
GATES PU TIMING BELT PU T10 1210 16
OPTIBELT 6 T25 / 230 AP 1546974
OPTIBELT PU TIMING BELT T2,5 290 877ZA
GATES PU TIMING BELT PU T5 510 12 *IC*