GATES PU T5 1315 32 PU TIMING BELT 32T5/1315


Synchro-Power Polyurethane Belt

References
gates:PU T5 1315 32
rubix:102A9537
manufacturer :7762-21318
ean:5414465505980
brand logo
brand logo
Technical specifications
ProfileT5
Primitive length1315 mm
Belt width32 mm
See all Specifications

Product details : GATES PU T5 1315 32 PU TIMING BELT 32T5/1315


Belts are Designed for a Wide Variety of Loads, from Micro-Positioning to High-Load and Dynamic Linear Movements. Therefore this Type of Belt is Especially Fit for Applications in Conveyors, Linear Actuators, Synchronous Transport, Assembly Lines, and Many more. Endless Welded Belts can be Equipped with a Wide Variety of Backings.

Strengths

•Endless Welded and Open-End Rolls in Various Sizes, Constructions and Tooth Designs
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available

Applications

Conveyors;Linear Actuators;Synchronous Transport;Assembly Lines

Technical specifications


Attributes
ProfileT5
Primitive length1315 mm
Belt width32 mm
Pitch5 mm
MaterialPolyurethane
Number of teeth263
Height2.2 mm
Show UNSPSC/ECL@SS
£ 25.76 excl. VAT
/ Each
£ 30.91 incl. VAT
  • Usually arrives within 14 working days