Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 20 T5 / 1140 1830064
OPTIBELT 20 T5 / 1140 1830064
optibelt ALPHA TORQUE T5
References
optibelt:
20 T5 / 1140
rubix:
265A9733
manufacturer :
T5 1140 2077ZA
ean:
4014486021363
Technical specifications
Profile
T5
Primitive length
1140
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 20 T5 / 1140 1830064
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
1140
mm
Belt width
20
mm
Pitch
5
mm
Number of teeth
228
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.41
excl. VAT
/
Each
£
26.89
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 16 T10 / 1000 1950539
OPTIBELT 12 AT10 / 660 AP 1888067
OPTIBELT 25 T5 / 430 AP 1888058
GATES PU TIMING BELT SLEEVE AT5-1500 380
OPTIBELT PU TIMING BELT T5 420 1077ZA
OPTIBELT 12 DT5 / 400 AP 1978418
GATES PU TIMING BELT PU T10 1250 32
OPTIBELT TIMING BELT 20T5/1000
GATES 7762-90754 DL PU T10 750 20
OPTIBELT 6 T5 / 430 1503978
GATES PU TIMING BELT PU T5 720 12 *IC*
OPTIBELT 6 T25 / 420 AP 1663649
OPTIBELT AT5 610 2577ZA PU TIMING BELT 25AT5/610
GATES PU TIMING BELT SLEEVE T2.5-210 200
GATES 7762-20765 PU T5 430 10